
18X36 3-SIDED FRAME STAINLESS
Mfr # 1836FS
Zoro # G516545818
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1 in
Overall Width
18 in
Overall Length
36 in
Color
Stainless
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1836FS
Zoro #
G516545818
UPC #
651588211953
Country of Origin
China
Dimensions
Overall Height
1 in
Overall Width
18 in
Overall Length
36 in
Details
Item
3-Sided Frame Shelving
Color
Stainless
Material
Stainless Steel
Description
Wire Frame, 3-sided, 36''W x 18''D, 304 stainless steel, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.