Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18X36 MOBILE 4 BASKET UNIT

  • Mfr # WRC74-1836C-4BSK

  • Zoro # G916545463


product price: $1,011.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Overall Width
36 in
Color
Chrome
Overall Length
18 in
Overall Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC74-1836C-4BSK
Zoro #
G916545463
UPC #
651588327333
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Length
18 in
Overall Height
80 in

Details

Load Capacity
1,200 lb
Color
Chrome
Item
Shelving Unit Basket
Number of Shelves
7
Material
Carbon Steel

Description

Post Basket Cart, 36''W x 18''D x 80''H, 1200 lbs. load capacity, includes: 3 wire shelves, 4 baskets and bottom inlay mat, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.