18X36 SLANTED 5 SHELF CART W/ PANELS W/20 BINS

  • Mfr # WRCSL5-63-1836EP-104CL

  • Zoro # G116533109


product price: $736.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Number of Shelves
5
Material
Carbon Steel
Total Number of Bins
20
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WRCSL5-63-1836EP-104CL
Zoro #
G116533109
UPC #
651588174838
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Length
36 in
Overall Height
69 in

Details

Load Capacity
1,200 lb
Number of Shelves
5
Material
Carbon Steel
Total Number of Bins
20
Item
Merchandising and Display Rack/Cart
Color
Chrome
Bin Color
Clear

Description

Slanted Shelf Enclosure Cart, 36''W x 18''D x 69''H, 1200 lbs load capacity, includes: 2 flat and 3 slanted shelves, 20 QSB104 clear bins and side enclosure panels, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.