
18X36X69 4 BASKET W/ WIRE AND SOLID SHELF CART
Mfr # A4BSK-18362C
Zoro # G316528172
product price: $1,487.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
1,200 lb
Number of Shelves
2
Overall Width
36 in
Overall Length
18 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4BSK-18362C
Zoro #
G316528172
UPC #
651588318898
Country of Origin
China
Dimensions
Overall Width
36 in
Overall Length
18 in
Overall Height
69 in
Details
Load Capacity
1,200 lb
Number of Shelves
2
Item
Shelving Unit Wire
Color
Chrome
Material
Carbon Steel
Description
Wire Basket Cart, 36''W x 18''D x 69''H, 1200 lbs. capacity, inlcudes: 1 wire and 1 solid shelves, 4 baskets, 4 posts, 20 dividers, 4 label holders, donut bumpers and 4 casters 2 with brakes, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.