
18X36X69 ENCLOSED MOBILE CART WITH SLANTED SHELVES
Mfr # WRCSL5-4-63-1836EP
Zoro # G116533123
product price: $1,063.99
/eaKey Features
Number of Shelves
6
Load Capacity
1,200 lb
Overall Height
69 in
Overall Length
36 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRCSL5-4-63-1836EP
Zoro #
G116533123
UPC #
651588349434
Country of Origin
China
Dimensions
Overall Height
69 in
Overall Length
36 in
Overall Width
18 in
Details
Number of Shelves
6
Load Capacity
1,200 lb
Color
Chrome
Material
Carbon Steel
Item
Merchandising and Display Rack/Cart
Description
Slanted Shelf Enclosed Cart, 36''W x 18''D x 69''H, 1200 lbs load capacity, includes: 1 flat, 1 solid and 4 slanted shelves, and side enclosure panels, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.