
18X36X80 BASKET CART MOB 4 BASKET / 3 WIRE COVER DIV LH
Mfr # WRC74-1836-4BSKDLHCR
Zoro # G816545501
product price:Â $1,527.99
/eaKey Features
Load Capacity
1,200 lb
Number of Shelves
7
Color
Chrome
Overall Width
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC74-1836-4BSKDLHCR
Zoro #
G816545501
UPC #
651588232620
Country of Origin
China
Dimensions
Overall Width
36 in
Overall Length
18 in
Overall Height
80 in
Details
Load Capacity
1,200 lb
Number of Shelves
7
Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Basket
Description
Post Basket Cart, 36''W x 18''D x 80''H, 1200 lbs. load capacity, includes: 3 wire shelves, 4 baskets, 20 dividers, bottom shelf cover and 5 label holders, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.