18X36X80 BASKET CART MOB 5 BASKET / 2 WIRE INLAY DIV LH

  • Mfr # WRC74-1836-5BSKDLH

  • Zoro # G216545484


product price:  $1,682.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
2
Overall Height
80 in
Overall Length
18 in
Overall Width
36 in
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC74-1836-5BSKDLH
Zoro #
G216545484
UPC #
651588155783
Country of Origin
Multiple

Dimensions

Overall Height
80 in
Overall Length
18 in
Overall Width
36 in

Details

Number of Shelves
2
Item
Shelving Unit Basket
Load Capacity
1,200 lb
Color
Chrome
Material
Carbon Steel

Description

Post Basket Cart, 36''W x 18''D x 80''H, 1200 lbs load capacity, includes: 2 wire shelves, 5 baskets, 25 dividers, bottom shelf inlay mat and 5 label holders, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.