Zoro Homepage

18X39 SHELF UNIT W/30 BINS CLEAR

  • Mfr # 1839-104CL

  • Zoro # G316532285


product price: $451.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Clear
Number of Bins
30
Load Capacity
400 lb
Overall Depth
18 in
Number of Shelves
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1839-104CL
Zoro #
G316532285
UPC #
651588173213
Country of Origin
Multiple

Dimensions

Overall Depth
18 in
Overall Width
36 in
Overall Height
39 in

Details

Bin Color
Clear
Number of Bins
30
Load Capacity
400 lb
Number of Shelves
7
Material
Carbon Steel
Item
Solid Shelving Unit
Color
Galvanized

Description

Shelving Unit, 18''D x 36''L x 39''H, heavy duty, 400 lb. load capacity per shelf, includes: 7 shelves, 30 17-7/8''L x 6-5/8''W x 4''H QSB104 clear black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.