Zoro Homepage

18X48 3-SIDED FRAME STAINLESS

  • Mfr # 1848FS

  • Zoro # G416545796


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1 in
Color
Stainless
Material
Stainless Steel
Overall Length
48 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1848FS
Zoro #
G416545796
UPC #
651588211991
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Length
48 in
Overall Width
18 in

Details

Color
Stainless
Item
3-Sided Frame Shelving
Material
Stainless Steel

Description

Wire Frame, 3-sided, 48''W x 18''D, 304 stainless steel, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.