
18X48 WIRE 12 SHELF UNIT W/91 BINS CLEAR
Mfr # WR74-1848-103104CL
Zoro # G316530113
product price: $1,209.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
18 in
Color
Chrome
Overall Height
74 in
Length
48 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR74-1848-103104CL
Zoro #
G316530113
UPC #
651588174135
Country of Origin
Multiple
Dimensions
Overall Width
18 in
Overall Height
74 in
Length
48 in
Details
Color
Chrome
Item
Shelving Unit Wire
Material
Carbon Steel
Number of Shelves
12
Load Capacity
600-800 lb
Description
Bin Wire Shelving System, 48''L x 18''D x 74''H, 800 lbs load capacity per shelf, includes: 12 shelves, 55 QSB103 and 36 QSB104 clear bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.