
18X48X80 BASKET CART MOB 4 BASKET / 3 WIRE INLAY DIV LH
Mfr # WRC74-1848-4BSKDLH
Zoro # G016545455
product price: $1,842.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
1,200 lb
Material
Carbon Steel
Overall Length
18 in
Overall Width
48 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC74-1848-4BSKDLH
Zoro #
G016545455
UPC #
651588155646
Country of Origin
Multiple
Dimensions
Overall Length
18 in
Overall Width
48 in
Overall Height
80 in
Details
Load Capacity
1,200 lb
Material
Carbon Steel
Color
Chrome
Number of Shelves
3
Item
Shelving Unit Basket
Description
Post Basket Cart, 48''W x 18''D x 80''H, 1200 lbs load capacity, includes: 3 wire shelves, 4 baskets, 20 dividers, bottom shelf inlay mat and 6 label holders, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.