18X48X80 BASKET CART MOB 5 BASKET / 2 WIRE COVER DIV LH

  • Mfr # WRC74-1848-5BSKDLHCR

  • Zoro # G116545478


product price:  $1,951.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
7
Overall Length
18 in
Color
Chrome
Overall Height
80 in
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WRC74-1848-5BSKDLHCR
Zoro #
G116545478
UPC #
651588232521
Country of Origin
China

Dimensions

Overall Length
18 in
Overall Height
80 in
Overall Width
48 in

Details

Number of Shelves
7
Color
Chrome
Load Capacity
1,200 lb
Item
Shelving Unit Basket
Material
Carbon Steel

Description

Post Basket Cart, 48''W x 18''D x 80''H, 1200 lbs. load capacity, includes: 2 wire shelves, 5 baskets, 25 dividers, bottom shelf cover and 5 label holders, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.