18X48X80 BASKET CART MOB 5 BASKET / 2 WIRE INLAY DIV LH

  • Mfr # WRC74-1848-5BSKDLH

  • Zoro # G816545495


product price: $1,989.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,200 lb
Number of Shelves
2
Overall Height
80 in
Material
Carbon Steel
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WRC74-1848-5BSKDLH
Zoro #
G816545495
UPC #
651588155806
Country of Origin
Multiple

Dimensions

Overall Height
80 in
Overall Length
18 in
Overall Width
48 in

Details

Load Capacity
1,200 lb
Number of Shelves
2
Material
Carbon Steel
Item
Shelving Unit Basket
Color
Chrome

Description

Post Basket Cart, 48''W x 18''D x 80''H, 1200 lbs load capacity, includes: 2 wire shelves, 5 baskets, 25 dividers, bottom shelf inlay mat and 5 label holders, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.