18X60X80 BASKET CART MOB 5 BASKET / 2 WIRE INLAY DIV LH

  • Mfr # WRC74-1860-5BSKDLH

  • Zoro # G916545494


product price: $2,049.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Color
Chrome
Overall Height
80 in
Overall Width
60 in
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC74-1860-5BSKDLH
Zoro #
G916545494
UPC #
651588155820
Country of Origin
Multiple

Dimensions

Overall Height
80 in
Overall Width
60 in
Overall Length
18 in

Details

Load Capacity
1,200 lb
Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Basket
Number of Shelves
2

Description

Post Basket Cart, 60''W x 18''D x 80''H, 1200 lbs load capacity, includes: 2 wire shelves, 5 baskets, 25 dividers, bottom shelf inlay mat and 5 label holders, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.