Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18X72 WIRE 12 SHELF UNIT W/110 BINS CLEAR

  • Mfr # WR74-1872-110104CL

  • Zoro # G116526958


product price: $1,985.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Chrome
Number of Shelves
12
Overall Width
18 in
Length
72 in
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-1872-110104CL
Zoro #
G116526958
UPC #
651588174517
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Length
72 in
Overall Height
74 in

Details

Color
Chrome
Number of Shelves
12
Item
Shelving Unit Wire
Load Capacity
600-800 lb
Material
Carbon Steel

Description

Bin Wire Shelving System, 72''L x 18''D x 74''H, 600 lbs load capacity per shelf, includes: 12 shelves and 176 QSB103 clear bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.