
19 SHELF OPEN UNIT W/108 GRAY BINS
Mfr # 1275-401GY
Zoro # G216531647
product price: $1,127.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Bins
108
Overall Depth
12 in
Bin Color
Gray
Number of Shelves
13
Color
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1275-401GY
Zoro #
G216531647
UPC #
651588001677
Country of Origin
Multiple
Dimensions
Overall Depth
12 in
Overall Width
36 in
Overall Height
75 in
Details
Number of Bins
108
Bin Color
Gray
Number of Shelves
13
Color
Galvanized
Load Capacity
400 lb
Item
Solid Shelving Unit
Material
Carbon Steel
Description
Shelving Unit, 12''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 19 shelves, 27 11-5/8''L x 5-9/16''W x 2-1/8''H QED401 gray black bins, uprights and cross bars, smooth powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.