Zoro Homepage

2 RAILS W/6 CLEAR BINS

  • Mfr # HNS220CL

  • Zoro # G016553573


product price: $21.69
/ea

Key Features

Material
Polypropylene
Number of Bins
6
Overall Height
7 in
Bin Depth
2.81 in
Bin Inside Height
3.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNS220CL
Zoro #
G016553573
UPC #
651588171493
Country of Origin
United States

Dimensions

Overall Width
7.375 in
Overall Height
7 in
Bin Depth
2.81 in
Bin Inside Height
3.44 in
Bin Inside Width
6.75 in
Overall Length
12 in

Details

Color
Clear
Material
Polypropylene
Number of Bins
6
Item
Shelf Bin Pack

Description

Hang-n-Stack Bin, complete package, includes: 6 7-3/8''L x 4-1/8''W x 3''H QUS220 clear bin and 2 bin rails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.