Zoro Homepage

2 TIER WIRE GARMENT RACK

  • Mfr # WRCGR2-74-1848C

  • Zoro # G716542129


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
2
Material
Carbon Steel
Overall Length
18 in
Width
48 in
Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCGR2-74-1848C
Zoro #
G716542129
UPC #
651588047088
Country of Origin
China

Dimensions

Overall Length
18 in
Width
48 in
Height
80 in

Details

Number of Shelves
2
Material
Carbon Steel
Color
Chrome
Item
Garment Rack

Description

Wire Garment Rack, mobile, 48''W x 18''D x 80''H, 75 lbs. capacity on the hang bar, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.