Steel Mobile Bin Rail Floor Rack, 36 in D x 53 in H x 20 in W, Green

  • Mfr # MQRU-12D-210-192GN

  • Zoro # G2116068


product price:  $911.99
/ea
Free Shipping & Returns

Key Features

Number of Bins
192
Overall Height
53 in
Overall Width
20 in
Overall Depth
36 in
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MQRU-12D-210-192GN
Zoro #
G2116068
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
53 in
Overall Width
20 in
Overall Depth
36 in
Bin Width
4 1/8 in
Depth
36"
Bin Depth
5 3/8 in
Width
20 in
Height
3 in
Bin HxWxD
(192) 3 in x 4 1/8 in x 5 3/8 in

Details

Number of Bins
192
Load Capacity
1,000 lb
Material
Steel
Color
Green
Finish
Powder Coated
Item
Mobile Bin Rail Floor Rack
Bin Color
Green
ESD Conductive
No
Includes
(192) Mfr. No. QUS210
Type
Hang and Stack
Mobility
Mobile
Frame Material
Steel
Rail Material
Steel
Load Capacity per Rail
133 lb
Number of Usable Sides
2
Rack Color
Gray
Rail Finish
Powder Coated
Whole Unit Load Capacity
1,000 lb
Number of Rails
12

Description

Hanging Rail System, Double Sided 12 Rail Unit, Number of Drawers or Bins 192, Cabinet Depth 36 In., Cabinet Width 20 In., Cabinet Height 53 In., Green, Includes QUS210 (192)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.