Zoro Homepage

Steel Mobile Bin Rail Floor Rack, 36 in D x 53 in H x 20 in W, Ivory

  • Mfr # MQRU-12D-250-24IV

  • Zoro # G2113505


product price: $974.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Width
20 in
Overall Depth
36 in
Overall Height
53 in
Number of Bins
24
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQRU-12D-250-24IV
Zoro #
G2113505
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
20 in
Overall Depth
36 in
Overall Height
53 in
Bin Depth
14 3/4 in
Bin Width
16 1/2 in
Depth
36"
Width
20 in
Height
7 in
Bin HxWxD
(24) 7 in x 14 3/4 in x 16 1/2 in

Details

Number of Bins
24
Color
Ivory
Load Capacity
1,000 lb
Finish
Powder Coated
Material
Steel
Item
Mobile Bin Rail Floor Rack
Includes
(48) Mfr. No. QUS250
Bin Color
Ivory
ESD Conductive
No
Type
Hang and Stack
Rail Material
Steel
Frame Material
Steel
Mobility
Mobile
Number of Usable Sides
2
Rack Color
Gray
Number of Rails
12
Load Capacity per Rail
133 lb
Whole Unit Load Capacity
1,000 lb
Rail Finish
Powder Coated

Description

Hanging Rail System, Number of Drawers or Bins 24, Cabinet Depth 36 In., Cabinet Width 20 In., Cabinet Height 53 In., Ivory, Includes QUS250 (48)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.