Zoro Homepage

20inW x 26inL Tray - Black / ESD

  • Mfr # 2026ESD

  • Zoro # G816553636


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Load Capacity (Lb.)
200 lb
Temp. Range
-40°F to +350°F
Color
Black
Material
ESD Fiberglass
Overall Length (In.)
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2026ESD
Zoro #
G816553636
UPC #
651588137673
Country of Origin
United States

Dimensions

Overall Length (In.)
26 in
Overall Width
20 in
Overall Height
2 in

Details

Load Capacity (Lb.)
200 lb
Temp. Range
-40°F to +350°F
Color
Black
Material
ESD Fiberglass
Item
Serving Tray

Description

Tray, 26''W x 20''D, black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.