Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20inW x 26inL Tray - Gray

  • Mfr # 2026TRGY

  • Zoro # G616553638


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40°F to +350°F
Overall Length (In.)
26 in
Load Capacity (Lb.)
200 lb
Overall Width
20 in
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2026TRGY
Zoro #
G616553638
UPC #
651588137659
Country of Origin
United States

Dimensions

Overall Length (In.)
26 in
Overall Width
20 in
Overall Height
2 in

Details

Temp. Range
-40°F to +350°F
Load Capacity (Lb.)
200 lb
Item
Serving Tray
Material
Fiberglass
Color
Gray

Description

Tray, 20''W x 26''L x 1-1/2''H, gray, fiberglass, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.