Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21X54 STARTER / ADDON WITH BINS GRAY

  • Mfr # WRA86-2154C-166GY

  • Zoro # G716553644


product price: $2,193.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Color
Chrome
Material
Carbon Steel
Overall Width
42 in
Overall Height
86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WRA86-2154C-166GY
Zoro #
G716553644
UPC #
651588034743
Country of Origin
Multiple

Dimensions

Overall Width
42 in
Overall Height
86 in
Length
54 in

Details

Number of Shelves
5
Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Wire

Description

RackBin 42'' Container Wire Shelving System, 42''D x 54''W x 86''H, includes: 5-tier of shelving and 12 QRB166 gray containers, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.