Zoro Homepage

22x36x12 DUNNAGE RACK 2,000lb LOAD CAP

  • Mfr # QFSD-2236

  • Zoro # G216542476


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2,000 lb
Height
22 in
Width
36 in
Material
Polymer
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFSD-2236
Zoro #
G216542476
UPC #
651588137529
Country of Origin
United States

Dimensions

Height
22 in
Width
36 in
Depth
12 in

Details

Load Capacity
2,000 lb
Item
Dunnage Rack Vented
Material
Polymer
Color
Gray

Description

Dunnage rack, polymer, ventilated top, 36''W x 22''D x 12''H, 2000 lbs. capacity, plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.