Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22x60x12 DUNNAGE RACK 4,000lb LOAD CAP

  • Mfr # QFSD-2260

  • Zoro # G616542472


product price: $465.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Height
22 in
Material
Polymer
Load Capacity
4,000 lb
Depth
12 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFSD-2260
Zoro #
G616542472
UPC #
651588137567
Country of Origin
United States

Dimensions

Height
22 in
Depth
12 in
Width
60 in

Details

Item
Dunnage Rack Vented
Material
Polymer
Load Capacity
4,000 lb
Color
Gray

Description

Dunnage rack, polymer, ventilated top, 60''W x 22''D x 12''H, 4000 lbs. capacity, plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.