Zoro Homepage

24 X 36 3-SIDED FRAME CHROME

  • Mfr # 2436FC

  • Zoro # G616545817


product price: $53.69
/ea

Key Features

Color
Chrome
Overall Width
24 in
Overall Length
36 in
Material
Carbon Steel
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2436FC
Zoro #
G616545817
UPC #
651588053461
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Length
36 in
Overall Height
1 in

Details

Color
Chrome
Item
3-Sided Frame Shelving
Material
Carbon Steel

Description

Wire Frame, 3-sided, 36''W x 24''D, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.