
24 X 42 X 63 4-TIER WIRE POLYMER MAT UNIT
Mfr # WR63-2442WPM
Zoro # G016533292
product price: $654.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Material
Carbon Steel
Load Capacity
600-800 lb
Color
Epoxy Coated, Green/Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR63-2442WPM
Zoro #
G016533292
UPC #
651588194508
Country of Origin
China
Dimensions
Overall Depth
63 in
Overall Width
24 in
Overall Height
42 in
Details
Number of Shelves
4
Material
Carbon Steel
Item
Shelving Unit Plastic with Metal Posts
Load Capacity
600-800 lb
Color
Epoxy Coated, Green/Polymer
Description
Wire Plastic Mat Shelving Unit, stationary, 4-tier, 42''W x 24''D x 63''H overall size, 600-800 lb. max weight, includes, 4 plastic wire mats, 4 wire frames, 4 posts, and packs of split sleeves, green epoxy antimicrobial coating, NSF, KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.