Zoro Homepage

24 X 48 3-SIDED FRAME CHROME

  • Mfr # 2448FC

  • Zoro # G016545813


product price: $70.69
/ea

Key Features

Overall Length
48 in
Overall Width
24 in
Material
Carbon Steel
Color
Chrome
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2448FC
Zoro #
G016545813
UPC #
651588053485
Country of Origin
China

Dimensions

Overall Length
48 in
Overall Width
24 in
Overall Height
1 in

Details

Material
Carbon Steel
Color
Chrome
Item
3-Sided Frame Shelving

Description

Wire Frame, 3-sided, 48''W x 24''D, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.