
24 X 48 3 SIDED FRAME STAINLESS
Mfr # 2448FS
Zoro # G816545808
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Color
Stainless
Overall Height
1 in
Overall Width
24 in
Overall Length
48 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2448FS
Zoro #
G816545808
UPC #
651588157954
Country of Origin
China
Dimensions
Overall Height
1 in
Overall Width
24 in
Overall Length
48 in
Details
Color
Stainless
Item
3-Sided Frame Shelving
Material
Stainless Steel
Description
Wire Frame, 3-sided, 48''W x 24''D, 304 stainless steel, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.