
24 X 60 X 63 4-TIER WIRE POLYMER MAT UNIT
Mfr # WR63-2460WPM
Zoro # G216533276
product price: $909.99
/eaKey Features
Load Capacity
600-800 lb
Material
Carbon Steel
Number of Shelves
5
Color
Epoxy Coated, Green/Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR63-2460WPM
Zoro #
G216533276
UPC #
651588194560
Country of Origin
China
Dimensions
Overall Depth
63 in
Overall Width
24 in
Overall Height
60 in
Details
Load Capacity
600-800 lb
Material
Carbon Steel
Number of Shelves
5
Color
Epoxy Coated, Green/Polymer
Item
Shelving Unit Plastic with Metal Posts
Description
Wire Plastic Mat Shelving Unit, stationary, 4-tier, 60''W x 24''D x 63''H overall size, 600-800 lb. max weight, includes, 4 plastic wire mats, 4 wire frames, 4 posts, and packs of split sleeves, green epoxy antimicrobial coating, NSF, KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.