Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24X36 MOBILE 4 BASKET UNIT

  • Mfr # WRC74-2436C-4BSK

  • Zoro # G616545466


product price: $948.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Length
24 in
Overall Height
80 in
Material
Carbon Steel
Number of Shelves
7
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WRC74-2436C-4BSK
Zoro #
G616545466
UPC #
651588327418
Country of Origin
China

Dimensions

Overall Length
24 in
Overall Height
80 in
Overall Width
36 in

Details

Material
Carbon Steel
Number of Shelves
7
Item
Shelving Unit Basket
Load Capacity
1,200 lb
Color
Chrome

Description

Post Basket Cart, 36''W x 24''D x 80''H, 1200 lbs. load capacity, includes: 3 wire shelves, 4 baskets and bottom inlay mat, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.