24X36 SLANTED 5 SHELF CART W/ PANELS W/20 BINS

  • Mfr # WRCSL5-63-2436EP-106CL

  • Zoro # G216533115


product price:  $917.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,200 lb
Total Number of Bins
20
Overall Height
69 in
Overall Length
36 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WRCSL5-63-2436EP-106CL
Zoro #
G216533115
UPC #
651588174876
Country of Origin
Multiple

Dimensions

Overall Height
69 in
Overall Length
36 in
Overall Width
24 in

Details

Load Capacity
1,200 lb
Total Number of Bins
20
Material
Carbon Steel
Color
Chrome
Item
Merchandising and Display Rack/Cart
Bin Color
Clear
Number of Shelves
5

Description

Slanted Shelf Enclosure Cart, 36''W x 24''D x 69''H, 1200 lbs load capacity, includes: 2 flat and 3 slanted shelves, 20 QSB106 clear bins and side enclosure panels, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.