24X36X80 5-TIER STAINLESS MOB CART W/ BLUE CART COVER INLAY LH

  • Mfr # M2436S47-5EPBNV

  • Zoro # G116545133


product price:  $2,854.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Overall Length
36 in
Overall Height
80 in
Material
Stainless Steel
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2436S47-5EPBNV
Zoro #
G116545133
UPC #
651588170540
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Height
80 in
Overall Width
24 in

Details

Load Capacity
1,200 lb
Material
Stainless Steel
Number of Shelves
5
Color
Stainless
Item
Cart Stem Caster

Description

Mobile Cart, 36''W x 24''D x 69''H, 1200 lbs. load capacity, includes: 5 shelves, 4 posts, 4 enclosure panels, 1 inlay mat, 4 label holders, 4 donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes and 1 blue cover with velcro closure, 304 stainless steel finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.