
24X36X80 BASKET CART MOB 5 BASKET / 2 WIRE COVER DIV LH
Mfr # WRC74-2436-5BSKDLHCR
Zoro # G316545506
product price:Â $2,034.99
/eaKey Features
Number of Shelves
7
Overall Height
80 in
Overall Width
36 in
Overall Length
24 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC74-2436-5BSKDLHCR
Zoro #
G316545506
UPC #
651588232569
Country of Origin
China
Dimensions
Overall Height
80 in
Overall Width
36 in
Overall Length
24 in
Details
Number of Shelves
7
Item
Shelving Unit Basket
Material
Carbon Steel
Load Capacity
1,200 lb
Color
Chrome
Description
Post Basket Cart, 36''W x 24''D x 80''H, 1200 lbs. load capacity, includes: 2 wire shelves, 5 baskets, 25 dividers, bottom shelf cover and 5 label holders, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.