Zoro Homepage

24X48 WIRE CART W/80 CLEAR BINS

  • Mfr # WRC9-63-2448-105CL

  • Zoro # G416553371


product price: $1,599.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Number of Shelves
9
Material
Carbon Steel
Overall Length
48 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC9-63-2448-105CL
Zoro #
G416553371
UPC #
651588174739
Country of Origin
Multiple

Dimensions

Overall Length
48 in
Overall Width
24 in
Overall Height
69 in

Details

Load Capacity
1,200 lb
Number of Shelves
9
Item
Catheter Cart
Material
Carbon Steel
Color
Chrome

Description

Catheter Bin Wire Cart, 48''W x 24''D x 69''H, 1200 lbs load capacity, includes: 9 shelves and 80 QSB105 clear bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.