Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24X48X80 4 BASKET W/ 3 WIRE SHELF CART

  • Mfr # B4BSK-2448C

  • Zoro # G816545471


product price: $2,216.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,200 lb
Number of Shelves
7
Overall Height
80 in
Overall Length
48 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4BSK-2448C
Zoro #
G816545471
UPC #
651588351192
Country of Origin
China

Dimensions

Overall Height
80 in
Overall Length
48 in
Overall Width
24 in

Details

Load Capacity
1,200 lb
Item
Shelving Unit Basket
Number of Shelves
7
Color
Chrome
Material
Carbon Steel

Description

Basket Cart, wire, 48''W x 24''D x 80''H, 1200 lb. load capacity, includes: 3 shelves, 4 baskets, 20 basket dividers, label holders, bottom inlay mat and casters with donut bumpers, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.