Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24X48X80 5 BASKET W/ 2 WIRE SHELF CART

  • Mfr # B5BSK-2448C

  • Zoro # G216545491


product price: $2,523.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Chrome
Overall Width
24 in
Overall Height
80 in
Load Capacity
1,200 lb
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5BSK-2448C
Zoro #
G216545491
UPC #
651588351215
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Height
80 in
Overall Length
48 in

Details

Item
Shelving Unit Basket
Color
Chrome
Load Capacity
1,200 lb
Material
Carbon Steel
Number of Shelves
7

Description

Basket Cart, wire, 48''W x 24''D x 80''H, 1200 lb. load capacity, includes: 2 shelves, 5 baskets, 25 basket dividers, label holders, bottom inlay mat and casters with donut bumpers, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.