24X48X80 BASKET CART MOB 4 BASKET / 3 WIRE COVER DIV LH

  • Mfr # WRC74-2448-4BSKDLHCR

  • Zoro # G316545483


product price:  $2,199.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
7
Load Capacity
1,200 lb
Overall Width
48 in
Overall Height
80 in
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WRC74-2448-4BSKDLHCR
Zoro #
G316545483
UPC #
651588232705
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Height
80 in
Overall Length
24 in

Details

Number of Shelves
7
Load Capacity
1,200 lb
Color
Chrome
Item
Shelving Unit Basket
Material
Carbon Steel

Description

Post Basket Cart, 48''W x 24''D x 80''H, 1200 lbs. load capacity, includes: 3 wire shelves, 4 baskets, 20 dividers, bottom shelf cover and 6 label holders, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.