
24X48X80 BASKET CART MOB 4 BASKET / 3 WIRE INLAY DIV LH
Mfr # WRC74-2448-4BSKDLH
Zoro # G816545457
product price: $1,803.99
/eaKey Features
Overall Length
24 in
Overall Height
80 in
Number of Shelves
3
Load Capacity
1,200 lb
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC74-2448-4BSKDLH
Zoro #
G816545457
UPC #
651588155721
Country of Origin
Multiple
Dimensions
Overall Length
24 in
Overall Height
80 in
Overall Width
48 in
Details
Number of Shelves
3
Item
Shelving Unit Basket
Load Capacity
1,200 lb
Color
Chrome
Material
Carbon Steel
Description
Post Basket Cart, 48''W x 24''D x 80''H, 1200 lbs load capacity, includes: 3 wire shelves, 4 baskets, 20 dividers, bottom shelf inlay mat and 6 label holders, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.