Zoro Homepage

24X60 MOBILE 4 BASKET UNIT

  • Mfr # WRC74-2460C-4BSK

  • Zoro # G316545469


product price: $1,927.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
7
Load Capacity
1,200 lb
Overall Width
60 in
Color
Chrome
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC74-2460C-4BSK
Zoro #
G316545469
UPC #
651588327456
Country of Origin
China

Dimensions

Overall Width
60 in
Overall Length
24 in
Overall Height
80 in

Details

Number of Shelves
7
Load Capacity
1,200 lb
Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Basket

Description

Post Basket Cart, 60''W x 24''D x 80''H, 1200 lbs. load capacity, includes: 3 wire shelves, 4 baskets and bottom inlay mat, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.