Zoro Homepage

24X60 MOBILE 5 BASKET UNIT

  • Mfr # WRC74-2460CSG-5BSK

  • Zoro # G516545474


product price: $2,238.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Number of Shelves
2
Overall Width
60 in
Overall Height
80 in
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC74-2460CSG-5BSK
Zoro #
G516545474
UPC #
651588327616
Country of Origin
China

Dimensions

Overall Width
60 in
Overall Height
80 in
Overall Length
24 in

Details

Load Capacity
1,200 lb
Number of Shelves
2
Item
Shelving Unit Basket
Color
Chrome/Galvanized
Material
Carbon Steel

Description

Post Basket Cart, 60''W x 24''D x 80''H, 1200 lbs load capacity, includes: 1 wire and 1 solid shelves and 5 baskets, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.