Zoro Homepage

24X60X74 WIRE UNIT WITH SOLID BOTTOM STAINLESS

  • Mfr # WR74S-2460SS

  • Zoro # G116542422


product price: $1,843.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
4
Length
24 in
Overall Height
74 in
Material
Stainless Steel
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74S-2460SS
Zoro #
G116542422
UPC #
651588044308
Country of Origin
China

Dimensions

Length
24 in
Overall Height
74 in
Overall Width
60 in

Details

Number of Shelves
4
Material
Stainless Steel
Color
Stainless
Item
Shelving Unit Wire/Solid

Description

Shelving unit, 60''W x 24''D x 74''H, includes 3 wire, 1 solid shelf and 4 posts, 304 stainless steel, NSF approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.