
24X60X80 BASKET CART MOB 4 BASKET / 3 WIRE COVER DIV LH
Mfr # WRC74-2460-4BSKDLHCR
Zoro # G216545453
product price:Â $2,704.99
/eaKey Features
Color
Chrome
Overall Width
60 in
Load Capacity
1,200 lb
Material
Carbon Steel
Overall Height
80 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC74-2460-4BSKDLHCR
Zoro #
G216545453
UPC #
651588232729
Country of Origin
China
Dimensions
Overall Width
60 in
Overall Height
80 in
Overall Length
24 in
Details
Color
Chrome
Load Capacity
1,200 lb
Material
Carbon Steel
Item
Shelving Unit Basket
Number of Shelves
7
Description
Post Basket Cart, 60''W x 24''D x 80''H, 1200 lbs. load capacity, includes: 3 wire shelves, 4 baskets, 20 dividers, bottom shelf cover and 6 label holders, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.