
24X60X80 BASKET CART MOB 5 BASKET / 2 WIRE COVER DIV LH
Mfr # WRC74-2460-5BSKDLHCR
Zoro # G916545487
product price: $3,046.99
/eaKey Features
Color
Chrome
Load Capacity
1,200 lb
Overall Length
24 in
Number of Shelves
7
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WRC74-2460-5BSKDLHCR
Zoro #
G916545487
UPC #
651588232606
Country of Origin
China
Dimensions
Overall Length
24 in
Overall Width
60 in
Overall Height
80 in
Details
Color
Chrome
Load Capacity
1,200 lb
Number of Shelves
7
Material
Carbon Steel
Item
Shelving Unit Basket
Description
Post Basket Cart, 60''W x 24''D x 80''H, 1200 lbs. load capacity, includes: 2 wire shelves, 5 baskets, 25 dividers, bottom shelf cover and 5 label holders, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.