24X60X80 BASKET CART MOB 5 BASKET / 2 WIRE INLAY DIV LH

  • Mfr # WRC74-2460-5BSKDLH

  • Zoro # G216545477


product price:  $2,774.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Chrome
Material
Carbon Steel
Overall Length
24 in
Load Capacity
1,200 lb
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC74-2460-5BSKDLH
Zoro #
G216545477
UPC #
651588155905
Country of Origin
Multiple

Dimensions

Overall Length
24 in
Overall Width
60 in
Overall Height
80 in

Details

Color
Chrome
Item
Shelving Unit Basket
Material
Carbon Steel
Load Capacity
1,200 lb
Number of Shelves
2

Description

Post Basket Cart, 60''W x 24''D x 80''H, 1200 lbs load capacity, includes: 2 wire shelves, 5 baskets, 25 dividers, bottom shelf inlay mat and 5 label holders, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.