Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24X72 WIRE 12 SHELF UNIT W/110 BINS CLEAR

  • Mfr # WR74-2472-110106CL

  • Zoro # G016529202


product price: $2,906.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Number of Shelves
12
Overall Height
74 in
Color
Chrome
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-2472-110106CL
Zoro #
G016529202
UPC #
651588174579
Country of Origin
Multiple

Dimensions

Overall Height
74 in
Overall Width
24 in
Length
72 in

Details

Material
Carbon Steel
Number of Shelves
12
Item
Shelving Unit Wire
Color
Chrome
Load Capacity
600-800 lb

Description

Bin Wire Shelving System, 72''W x 24''D x 74''H, 600 lbs load capacity per shelf, includes: 12 shelves and 110 QSB106 clear bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.