Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 5in CASTERS NO BRAKE AND 2 5in CASTERS BRAKE 1,200 LB CAP

  • Mfr # WR-00H-5

  • Zoro # G316553396


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,500 lb
Material
Thermoplastic
Overall Height
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR-00H-5
Zoro #
G316553396
UPC #
651588126042
Country of Origin
China

Dimensions

Overall Height
5.25 in

Details

Load Capacity
1,500 lb
Material
Thermoplastic
Item
Casters

Description

Casters, set of 5 5'' swivel 2 with brakes, thermoplastic resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.