Zoro Homepage

34in POST WALL MOUNT CANTILEVER KIT 12X24 BLACK EPOXY

  • Mfr # WC34-CB1224BK

  • Zoro # G416533427


product price: $205.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
34 in
Height
24 in
Color
Epoxy Coated, Black
Number of Shelves
2
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC34-CB1224BK
Zoro #
G416533427
UPC #
651588180327
Country of Origin
China

Dimensions

Depth
34 in
Height
24 in
Width
12 in

Details

Color
Epoxy Coated, Black
Item
Shelving Unit Post Wall Mount
Number of Shelves
2
Material
Carbon Steel

Description

Cantilever Double Shelf Post Wall Mount, 2 24''W x 12''D shelves, 2 34'' posts, 4 12'' cantilever arms, and 4 mounting brackets, black epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.