
34in POST WALL MOUNT CANTILEVER KIT 12X30 CHROME
Mfr # WC34-CB1230C
Zoro # G916533750
product price: $225.99
/eaKey Features
Number of Shelves
2
Width
12 in
Height
24 in
Depth
34 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC34-CB1230C
Zoro #
G916533750
UPC #
651588175781
Country of Origin
China
Dimensions
Width
12 in
Height
24 in
Depth
34 in
Details
Number of Shelves
2
Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Post Wall Mount
Description
Cantilever Double Shelf Post Wall Mount, 2 30''W x 12''D shelves, 2 34'' posts, 4 12'' cantilever arms, and 4 mounting brackets, chrome plated finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.