
34in POST WALL MOUNT CANTILEVER KIT 12X48 GREEN EPOXY
Mfr # WC34-CB1248P
Zoro # G016533612
product price: $231.99
/eaKey Features
Color
Epoxy Coated, Green
Number of Shelves
2
Height
24 in
Depth
34 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC34-CB1248P
Zoro #
G016533612
UPC #
651588177044
Country of Origin
China
Dimensions
Height
24 in
Depth
34 in
Width
12 in
Details
Color
Epoxy Coated, Green
Item
Shelving Unit Post Wall Mount
Number of Shelves
2
Material
Carbon Steel
Description
Cantilever Double Shelf Post Wall Mount, 2 48''W x 12''D shelves, 2 34'' posts, 4 12'' cantilever arms, and 4 mounting brackets, green epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.